Shop All Water Testing Meters
Ysi
Conductivity Meter
Mfr # EC30A
Zoro # G7147287
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- Manufacturers Warranty Length 12 mo
- Electric Conductivity Range 0.0 micronS to 19.90 mS
- Waterproof IP67
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # EC30A
- Zoro # G7147287
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 1 m |
Manufacturers Warranty Length | 12 mo |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0.0 micronS to 19.90 mS |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Calibration | Yes |
Display | Digital |
Auto Power Off | No |
Power Source | (4) LR44 Alkaline Batteries |
Memory | 50 Data Sets |
Testing Parameter | Conductivity |
Temp. Resolution | 0.5 Degrees C |
Displayed Temperature Range | 0 Degrees to 99.5 Degrees C |
Includes | Batteries, Cable, Manual, Probe |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees |
Interface | None |
Number of Tests | 0 |
Description
Conductivity Meter, Electric Conductivity Range 0.0 micronS to 19.90 mS, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range 0 Degrees to 99.5 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Digital, Auto Power Off No, Memory 50 Data Sets, Calibration Yes, Interface None, Cable Length 1 m, Power Source (4) LR44 Alkaline Batteries, Includes Batteries, Cable, Manual, Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- Ysi Water Quality Testing