Shop All Water Testing Meters
Ysi
Conductivity Cell, Lab, Built in Temp
Mfr # 3254
Zoro # G1999654
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cells
- Type Conductivity
- Cable Length 4 ft
- Manufacturers Warranty Length 1 yr
- Recommended Use Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 3254
- Zoro # G1999654
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Cells |
Item | Conductivity Cell |
Type | Conductivity |
Recommended Use | Laboratory |
Includes | cable |
Testing Parameter | Conductivity |
For Use With | YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters |
Body Material | Glass |
Description
Conductivity Cell, Conductivity, Testing Parameter Conductivity, Body Material Glass, Cable Length 4 ft, For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Bar Code Scanner (5015)
- YSI Conductivity/Temp Handheld Meter (PRO30)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- Ysi Water Quality Testing