Shop All Water Testing Meters
Ysi
Colorimeter
Mfr # PHOTOFLEX STD/SET
Zoro # G6577654
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Set
- Includes (6) Wave Lengths, in a Field Case with Field Tray to Hold Instrument, Stand and Vials, (2) Each 10 mL and 2 mL Syringe, Accessories: Empty Cuvettes 16+28mm, Cleaning Tissues, Stand, (2) Empty Bottles, Beaker, Screw Driver, PC-Software LS Data, RS232 PC Cable
- Manufacturers Warranty Length 27 mo
- Display Backlit LCD with On-Screen Instructions, Graphic
- Total Nitrogen Range Low Range 0.5 to 25.0mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min), High Range 10 to 150mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # PHOTOFLEX STD/SET
- Zoro # G6577654
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 27 mo |
Details
Item | Colorimeter |
Type | Set |
Includes | (6) Wave Lengths, in a Field Case with Field Tray to Hold Instrument, Stand and Vials, (2) Each 10 mL and 2 mL Syringe, Accessories: Empty Cuvettes 16+28mm, Cleaning Tissues, Stand, (2) Empty Bottles, Beaker, Screw Driver, PC-Software LS Data, RS232 PC Cable |
Display | Backlit LCD with On-Screen Instructions, Graphic |
Total Nitrogen Range | Low Range 0.5 to 25.0mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min), High Range 10 to 150mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min) |
Chemical Oxygen Demand Range | High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L |
Reactive Phosphorus Range | 0.02 to 1.63mg/L PO4-P, 0.06 to 5mg/L PO4 |
Total Phosphorus Range | 0.06 to 3.4mg/L PO4, 0.02 to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F) |
Power Source | Battery, Universal Plug |
Acid Hydrolyzable Phosphorus Range | 0.02mg/L to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F), 0.6 to 3.5mg/L PO4 |
Description
Colorimeter, Set, Chemical Oxygen Demand Range High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L, Includes (6) Wave Lengths, in a Field Case with Field Tray to Hold Instrument, Stand and Vials, (2) Each 10 mL and 2 mL Syringe, Accessories: Empty Cuvettes 16+28mm, Cleaning Tissues, Stand, (2) Empty Bottles, Beaker, Screw Driver, PC-Software LS Data, RS232 PC Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- CULLIGAN Culligan Chlorine & Sediment Pre-Filter Cartridge D10-D (D10-D)
- Ysi Water Quality Testing