Shop All Water Testing Meters
Ysi
Colorimeter
Mfr # PHOTOFLEX PH/SET
Zoro # G6953003
product price: $2,342.99
/ea
Free Shipping & Returns
$2,342.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Set
- pH Range 0.000 to 14.000 ( +/-0.004)
- Includes (2) Each 10mL and 2mL Syringe, (2) Empty Buffer Bottles, (6) Wave Lengths, Beaker, BNC Connector for pH Probe in a Field Case with Field Tray, Cleaning Tissues, Empty Cuvettes 16+28mm, PC-Software LS Data, pH electrode, RS232 PC Cable, Screw Driver, Stand, Stand and Vials
- Manufacturers Warranty Length 27 mo
- Display Backlit LCD with On-Screen Instructions, Graphic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # PHOTOFLEX PH/SET
- Zoro # G6953003
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 27 mo |
Details
Item | Colorimeter |
Type | Set |
pH Range | 0.000 to 14.000 ( +/-0.004) |
Includes | (2) Each 10mL and 2mL Syringe, (2) Empty Buffer Bottles, (6) Wave Lengths, Beaker, BNC Connector for pH Probe in a Field Case with Field Tray, Cleaning Tissues, Empty Cuvettes 16+28mm, PC-Software LS Data, pH electrode, RS232 PC Cable, Screw Driver, Stand, Stand and Vials |
Display | Backlit LCD with On-Screen Instructions, Graphic |
Power Source | Battery, Universal Plug |
pH Resolution | +/-0.004 |
Reactive Phosphorus Range | 0.02 to 1.63mg/L PO4-P, 0.06 to 5mg/L PO4 |
Total Nitrogen Range | Low Range 0.5 to 25.0mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min), High Range 10 to 150mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min) |
Chemical Oxygen Demand Range | High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L |
pH Accuracy | 0.1 |
Acid Hydrolyzable Phosphorus Range | 0.02mg/L to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F), 0.6 to 3.5mg/L PO4 |
Total Phosphorus Range | 0.06 to 3.4mg/L PO4, 0.02 to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F) |
Description
Colorimeter, Set, pH Range 0.000 to 14.000 ( +/-0.004), pH Accuracy 0.1, pH Resolution +/-0.004, Chemical Oxygen Demand Range High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L, Includes (2) Each 10mL and 2mL Syringe, (2) Empty Buffer Bottles, (6) Wave Lengths, Beaker, BNC Connector for pH Probe in a Field Case with Field Tray, Cleaning Tissues, Empty Cuvettes 16+28mm, PC-Software LS Data, pH electrode, RS232 PC Cable, Screw Driver, Stand, Stand and Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- YSI Water Quality Meter Kit, 50 Data Sets (P20 20-4 P)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Dissolved Oxygen Meter (DO200A)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- Ysi Water Quality Testing