Shop All Water Testing Meter Accessories
Ysi
Cal Solution, EC, 10 mS/cm, 1 Pt, PK8
Mfr # 3168
Zoro # G1491646
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters
- Container I pt Bottle
- Range 10000 uS/cm
- Type Electric Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 3168
- Zoro # G1491646
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | Calibration Solution |
For Use With | YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters |
Container | I pt Bottle |
Range | 10000 uS/cm |
Type | Electric Conductivity |
Description
Calibration Solution, Electric Conductivity, Range 10000 uS/cm, Container I pt Bottle, For Use With YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- YSI Cal Solution, EC, 10 mS/cm, 1 Qt (3163)
- YSI Multi-Parameter Benchtop Meter (1FD350Y)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- YSI Ammonium Sensor (1004)
- YSI pH Meter Economy 0-14pH (605081)
- YSI DO Meter Biological Oxygen Demand Chmber (609200)
- Ysi Water Testing Meter Accessories