Shop All Water Testing Meters
Ysi
Cable with ODO Probe, 100 Meter
Mfr # ODO-100
Zoro # G0825106
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- Cable Length 100 m
- Type Dissolved Oxygen
- Manufacturers Warranty Length 1 yr
- For Use With YSI ProODO Optical Dissolved Oxygen Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # ODO-100
- Zoro # G0825106
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 100 m |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Probes |
Item | Probe |
Type | Dissolved Oxygen |
For Use With | YSI ProODO Optical Dissolved Oxygen Meter |
Testing Parameter | Dissolved Oxygen |
Connector | Mil-Spec |
Body Material | plastic |
Recommended Use | Field |
Includes | Cable and Cable Management Kit |
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 100 m, Connector Mil-Spec, For Use With YSI ProODO Optical Dissolved Oxygen Meter, Recommended Use Field, Includes Cable and Cable Management Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer (445715-NISTL)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- YSI Dissolved Oxygen Meter (DO200A)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- Ysi Water Quality Testing