Shop All Water Testing Meters
Ysi
BOD Probe, Self-stirring, 5 Foot Cable
Mfr # 5010
Zoro # G1101107
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- Type BOD/Dissolved Oxygen
- Cable Length 5 ft
- Manufacturers Warranty Length 1 yr
- Recommended Use Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 5010
- Zoro # G1101107
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 5 ft |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Probes |
Item | BOD Probe |
Type | BOD/Dissolved Oxygen |
Recommended Use | Laboratory |
Includes | cable |
Body Material | plastic |
Testing Parameter | BOD, Dissolved Oxygen |
For Use With | YSI Series 5000 and Series 5100 Laboratory Dissolved Oxygen Meters |
Description
BOD Probe, BOD/Dissolved Oxygen, Testing Parameter BOD, Dissolved Oxygen, Body Material Plastic, Cable Length 5 ft, For Use With YSI Series 5000 and Series 5100 Laboratory Dissolved Oxygen Meters, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- XERO InLine TDS Meter (209-24-299)
- Ysi Water Quality Testing