Shop All Water Testing Meter Accessories
Ysi
BOD Probe
Mfr # ProBOD
Zoro # G1334995
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030
- Includes cable
- Manufacturers Warranty Length 1 yr
- Connector Mil-Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # ProBOD
- Zoro # G1334995
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 1 m |
Details
Item | BOD Probe |
Sub-Category | Probes |
For Use With | YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030 |
Includes | cable |
Connector | Mil-Spec |
Testing Parameter | BOD, Dissolved Oxygen |
Body Material | plastic |
Type | BOD/Dissolved Oxygen |
Recommended Use | Laboratory |
Description
BOD Probe, BOD/Dissolved Oxygen, Testing Parameter BOD, Dissolved Oxygen, Body Material Plastic, Cable Length 1 m, Connector Mil-Spec, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LOVIBOND Tablets, Reagents (511082BT)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- YSI Conductivity/Temperature Sensor (5560)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- YSI Ammonium Sensor (1004)
- YSI Confidence Solution, Pint, PK6 (5580)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- YSI Cable Weight, 24 Oz, 3 In, Dual Port Cables (690)
- YSI Cap Membrane Kit, Universal (5909)
- Ysi Water Testing Meter Accessories