Shop All Water Testing Meter Accessories
Ysi
BOD. Meter Acc Probe With 5 Foot Cable
Mfr # 5905-115 VOLT
Zoro # G4704987
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With 5000, 5100, 52, 58
- Includes cable
- Manufacturers Warranty Length 1 yr
- Recommended Use Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 5905-115 VOLT
- Zoro # G4704987
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 5 ft |
Details
Sub-Category | Probes |
Item | BOD Probe |
For Use With | 5000, 5100, 52, 58 |
Includes | cable |
Recommended Use | Laboratory |
Body Material | plastic |
Testing Parameter | BOD, Dissolved Oxygen |
Type | BOD/Dissolved Oxygen |
Description
BOD Probe, BOD/Dissolved Oxygen, Testing Parameter BOD, Dissolved Oxygen, Body Material Plastic, Cable Length 5 ft, For Use With 5000, 5100, 52, 58, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- YSI Dual Sensor Cable, 1 Meter (1030-1)
- YSI Carrying Case, Soft Sided (485)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- YSI Quad Sensor Cable, 4 Meter (10102030-4)
- Ysi Water Quality Testing