Shop All Sports Fan Shop
Youthefan
YouTheFan 8499948 NFL Dallas Cowboys 3D Logo Series Coasters
Mfr # 8499948
Zoro # G003773137
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youthefan
- MFR # 8499948
- Zoro # G003773137
- UPC # 810008499948
- Country of Origin China
- Category Sports Fan Shop
Description
Bring your team pride to the table. Introducing NEW Team Logo 3D Drink Coasters. Made of multiple layers, they create a dimensional version of your teams official logo that really pops! Sure to be admired in living rooms, fan caves and sports bars anywhere, theyre almost too cool to cover with a drink.
Features- 2 Coasters per pack
- Unique 3D design hand assembled from four individual layers of 1/16" acrylic
- Strong, non-slip backing,
- Color Family: Assorted Colors
- Cleaning Instructions: Hand Wash Only
- Intended Use: Residential
- League: NFL
- Team: Dallas Cowboys
- Material: Acrylic
- Dimensions: 4" x 4" x .3125"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- DUTTON-LAINSON FENCE STRETCHER 8.63 in. H (56576)
- RUGG 55 in. Extendable Ice Scraper/Snowbrush (SC9063)
- BLOEM DECKRAIL PLNTR TRCOT 24"" (477241-1001)
- YOUTHEFAN YouTheFan 2500119 NFL Miami Dolphins Retro Series Cutting Board (2500119)
- LOGO BRANDS Green Bay Packers Elite Chair (612-12E)
- LOGO BRANDS Alabama Crosshatch 16 Can Cooler Tote (102-83-CR1)
- LOGO BRANDS Notre Dame Frosty Fleece (190-25F-1)
- LOGO BRANDS Cincinnati Economy Canopy (121-39E)
- LOGO BRANDS NC State Gameday Clear Crossbody (186-66P)
- LOGO BRANDS Tampa Bay Buccaneers Round Table (630-31)
- Youthefan Sports Fan Shop