Shop All Sports Fan Shop
Youthefan
YouTheFan 8499757 NFL Kansas City Chiefs 3D Logo Series Coasters
Mfr # 8499757
Zoro # G303773097
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youthefan
- MFR # 8499757
- Zoro # G303773097
- UPC # 810008499757
- Country of Origin China
- Category Sports Fan Shop
Description
Bring your team pride to the table. Introducing NEW Team Logo 3D Drink Coasters. Made of multiple layers, they create a dimensional version of your teams official logo that really pops! Sure to be admired in living rooms, fan caves and sports bars anywhere, theyre almost too cool to cover with a drink.
Features- 2 Coasters per pack
- Unique 3D design hand assembled from four individual layers of 1/16" acrylic
- Strong, non-slip backing,
- Color Family: Assorted Colors
- Cleaning Instructions: Hand Wash Only
- Intended Use: Residential
- League: NFL
- Team: Kansas City Chiefs
- Material: Acrylic
- Dimensions: 4" x 4" x .3125"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON PISTON ASSEMBLY (595790)
- MIRACLE-GRO Plant Food Veg&Herbs 2Lb (3003710)
- LOGO BRANDS K.C. Royals Quad Chair (514-13Q)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- YOUTHEFAN YouTheFan 2500119 NFL Miami Dolphins Retro Series Cutting Board (2500119)
- LOGO BRANDS Oklahoma Gameday Clear Crossbody (192-66P-1)
- FROSTOP Kansas City Sarsaparilla Soda 32 oz (501390)
- FANMATS NFL Las Vegas Raiders Metal Hitch Cover (15599)
- LOGO BRANDS Boston Red Sox Quad Chair (505-13Q)
- LOGO BRANDS Georgia 24 Can Cooler (142-63)
- FAN CREATIONS Fan Creations C0640 Auburn University Football And My Dog Sign (C0640-Auburn)
- Youthefan Sporting Goods