Shop All Sports Fan Shop
Youthefan
YouTheFan 2503530 NFL Pittsburgh Steelers 3D Logo Series Coasters
Mfr # 2503530
Zoro # G303784963
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youthefan
- MFR # 2503530
- Zoro # G303784963
- UPC # 810052503530
- Country of Origin China
- Category Sports Fan Shop
Description
Bring your team pride to the table. Introducing NEW Team Logo 3D Drink Coasters. Made of multiple layers, they create a dimensional version of your teams official logo that really pops! Sure to be admired in living rooms, fan caves and sports bars anywhere, theyre almost too cool to cover with a drink.
Features- 2 Coasters per pack
- Unique 3D design hand assembled from four individual layers of 1/16" acrylic
- Strong, non-slip backing,
- Color Family: Assorted Colors
- Cleaning Instructions: Hand Wash Only
- Intended Use: Residential
- League: NFL
- Team: Pittsburgh Steelers
- Material: Acrylic
- Dimensions: 4" x 4" x .3125"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- MTD Guard (753-08019)
- YOUTHEFAN YouTheFan 2500119 NFL Miami Dolphins Retro Series Cutting Board (2500119)
- LOGO BRANDS Auburn 9 x 9 Side Panel (110-48)
- LOGO BRANDS Washington Crosshatch 16 Can Cooler Tote (237-83-CR1)
- DREAMSEAT Jacksonville Jaguars Secondary Logo (PSNFL20086)
- CASEYS New Orleans Saints Hoodie Purse (8669910445)
- LOGO BRANDS Indiana Quad Chair (153-13Q)
- LOGO BRANDS San Francisco 49ers Stadium Seat (627-80)
- Youthefan Sports Fan Shop