Shop All Cut-Resistant Gloves
Youngstown
Youngstown Titan XT with Kevlar Gloves
Mfr # 09-9083-10-XL
Zoro # G002679973
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Length 12.2
- Material Knit
- Width 5.2
- Height 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youngstown
- MFR # 09-9083-10-XL
- Zoro # G002679973
- UPC # 757894606602
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Length | 12.2 |
Width | 5.2 |
Height | 2.1 |
Details
Color | Lime |
Material | Knit |
Glove Materials | Knit |
Description
The Titan XT Lined with Kevlar is designed for providing total hand protection in extreme working environments. This unique model is impact resistant, cut resistant, puncture resistant, vibration resistant and high visibility. The top of hand and fingers is extensively covered with TPR impact protection padding. The palm of the glove features heavy duty non slip reinforcement with 5.0mm EVA foam strategically position on the palm to dampen vibration. The entire glove is lined throughout with Kevlar® fiber by DuPont to create 360° of cut and puncture resistance. Even with all of this layering and protection the glove remains highly dexterous and comfortable due to the advanced ergonomic pattern.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 110)
- UMBO Polypropylene Hood, Combined Bouffant & Beard Guard Large, White, 1000/CS, 1000PK (H264W-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18EE)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-L)
- YOUNGSTOWN Youngstown Titan XT with Kevlar Gloves (09-9083-10-L)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-M)
- DEFENDER SAFETY General Purpose Gloves, 15G, Touch Screen Compatible, Cut 1, Abrasion 4, Foam Nitrile Coating , Size 2XL (DXG-E12-05XXL)
- RADIANS RWG703 TEKTYE HiVis Cut Level A4 Glove, Size M (RWG703M)
- ANSELL VF, Cut Resist Glove, A4, 7, 61DD58, PR (11-754VP)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- Youngstown Gloves & Hand Protection