Shop All Cold Weather Gloves
Youngstown
Youngstown Safety Enhanced Visibility Lime Winter Hi-Vis Gloves
Mfr # 08-3710-10-XXL
Zoro # G602679953
product price: $39.35
/pr
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Length 9.6
- Back Material Knit
- Glove Width 4.1
- Height 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown
- MFR # 08-3710-10-XXL
- Zoro # G602679953
- UPC # 757894605223
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Length | 9.6 |
Glove Width | 4.1 |
Height | 2.1 |
Details
Color | Lime |
Back Material | Knit |
Description
Safety Lime Waterproof Winter - is a hi viz version of our top selling Waterproof Winter Plus. This enhanced visibility glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form fit outer shell is reinforced with heavy duty non slip throughout the palm, fingers, thumb and saddle. The fingertips, knuckle and wrist are highlighted with reflective 3M Scotchlite. The interior of the glove is made with a waterproof and windproof membrane, 60g 3M Thinsulate, and an innermost liner of soft micro fleece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- YOUNGSTOWN Winter Plus Medium (03-3450-80 MEDIUM)
- YOUNGSTOWN Youngstown Waterproof Winter Plus Gloves (03-3450-80-3XL)
- YOUNGSTOWN Youngstown Safety Enhanced Visibility Lime Winter Hi-Vis Gloves (08-3710-10-S)
- YOUNGSTOWN Winter Plus Extra Large (03-3450-80 XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Natural, L (0310RNATLAR)
- Youngstown Gloves & Hand Protection