Shop All Mechanics Gloves
Youngstown
Youngstown Mechanic Plus Gloves
Mfr # 06-3020-60-S
Zoro # G602680065
product price: $17.65
/pr
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 1.2
- Height 0
- Glove Materials Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown
- MFR # 06-3020-60-S
- Zoro # G602680065
- UPC # 757894605001
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Width | 1.2 |
Height | 0 |
Details
Color | Blue |
Glove Materials | Knit |
Description
The Mechanics Plus is a form fit synthetic work glove designed for superior comfort and dexterity. It features a padded palm made of a durable one piece synthetic suede and high quality double stitched bonded nylon for stronger seam strength. The thumb, index, and middle fingertips are double reinforced for increased durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XXL)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XL)
- MCR SAFETY Mechanics Gloves, L ( 10 ), Orange (UT1902L)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Green, Ribbed Nylon/Spandex (IVG2-04-L)
- Youngstown Gloves & Hand Protection