Shop All Cut-Resistant Gloves
Youngstown
Youngstown General Utility with Kevlar Gloves
Mfr # 05-3080-70-S
Zoro # G802680094
product price: $38.19
/pr
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 11.8
- Material Knit
- Height 1.4
- Width 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown
- MFR # 05-3080-70-S
- Zoro # G802680094
- UPC # 757894604400
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Length | 11.8 |
Height | 1.4 |
Width | 4.8 |
Details
Color | Gray |
Material | Knit |
Glove Materials | Knit |
Description
The General Utility Lined with Kevlar® is our top selling cut resistant work glove and another first-to-market Youngstown technology. We took our top selling General Utility Plus pattern and lined every inch of the glove with cut resistant, Kevlar® fiber. This combination of Youngstown design and Kevlar® technology results in super strong work glove that offers great cut and puncture resistance. You'll get 360° protection as all parts of this glove are lined with Kevlar®. We take the extra step of attaching the Kevlar® to the outer glove materials to ensure there is no "sliding liner" feel or discomfort. This is a wonderfully versatile work glove that offers next level hand protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- YOUNGSTOWN Youngstown Titan XT with Kevlar Gloves (09-9083-10-L)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-L)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-M)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (74-301)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-RD-11)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- Youngstown Cut-Resistant Gloves