Shop All Cold Weather Gloves
Youngstown Glove
Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Medium
Mfr # 08-3085-80-M
Zoro # G908597609
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Width 5
- Coating Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youngstown Glove
- MFR # 08-3085-80-M
- Zoro # G908597609
- UPC # 757894605261
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Glove Width | 5 |
Details
Color | Blue |
Coating Material | Nylon |
Description
Combines Youngstown's cut-resistant and waterproof technologies into one incredible waterproof / windproof / cut-resistant performance work glove. The outer shell is a form-fit performance work glove with a flexible, Clarino non-slip palm reinforcement. The outer shell is lined with cut-resistant Kevlar fiber by DuPont. Next there is an waterproof and windproof membrane to keep hands dry. Finally a soft and insulating fleece liner rests against your hand. Ideal for any winter work where warmth and cut resistance ANSI Level 4 are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, S/M (23259)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- HY-KO 3In Black Aluminum Number 7, 10PK (A20107)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- Youngstown Glove Gloves & Hand Protection