Shop All Cold Weather Gloves
Youngstown Glove
Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large
Mfr # 11-3460-60-L
Zoro # G808597570
product price: $83.89
/pr
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 11-3460-60-L
- Zoro # G808597570
- UPC # 757894607302
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Width | 5 |
Details
Color | Gray |
Coating Material | Nylon |
Description
Youngstown's Waterproof Winter XT is a heavy duty winter work glove designed to keep you warm in extra harsh winter conditions. The added warmth features include a double-sided micro-fleece liner, waterproof membrane, 200g of 3M Thinsulate insulation and an extended gauntlet cuff. The glove has an extended gauntlet cuff allowing the wearer to tuck his jacket sleeve under the cuff to lock out cold. Designed for winter work, but also works for winter recreation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number Mylar 3In Selfstk Gold (MM-5N)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, Extra Large, Lime/Black (08-3710-10-XL)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, Medium, Lime/Black (08-3710-10-M)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- Youngstown Glove Cold Weather Gloves