Shop All Cold Weather Gloves
Youngstown Glove
Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, 2XL
Mfr # 11-3460-60-XXL
Zoro # G708597595
product price: $66.45
/pr
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 11-3460-60-XXL
- Zoro # G708597595
- UPC # 757894607340
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Glove Width | 5 |
Details
Color | Gray |
Coating Material | Nylon |
Description
Youngstown's Waterproof Winter XT is a heavy duty winter work glove designed to keep you warm in extra harsh winter conditions. The added warmth features include a double-sided micro-fleece liner, waterproof membrane, 200g of 3M Thinsulate insulation and an extended gauntlet cuff. The glove has an extended gauntlet cuff allowing the wearer to tuck his jacket sleeve under the cuff to lock out cold. Designed for winter work, but also works for winter recreation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application, TAA Approved (SKA-BKT-TAA)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Medium (08-3085-80-M)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- MUTUAL INDUSTRIES 3/4" X 50Yds Glo Org Reinfc Barricade Tape 10C (17772-145-750)
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- Youngstown Glove Gloves & Hand Protection