Shop All Cold Weather Gloves
Youngstown Glove
Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, XL
Mfr # 03-3450-80-XL
Zoro # G108597645
product price: $44.69
/pr
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 03-3450-80-XL
- Zoro # G108597645
- UPC # 757894601423
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Glove Width | 5 |
Details
Color | Black |
Coating Material | Nylon |
Description
Youngstown's Waterproof Winter Plus is a seasonal best selling winter work glove. 100% Waterproof and Windproof, this glove is designed to keep your hands warm and dry without sacrificing dexterity. Triple-layer technology of micro-fleece liner, waterproof membrane, and form-fit outer shell. Insulated with 40g 3M Thinsulate inside the top of hand. Durable, Dexterous, Comfortable and Warm - if you work or live in cold, wet winters you need this glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- JACKSON SAFETY Drybrow AA-100 Sweatband Elastic BLU (16750)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Medium (08-3085-80-M)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- Youngstown Glove Gloves & Hand Protection