Shop All Cold Weather Gloves
Youngstown Glove
Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Small
Mfr # 03-3450-80-S
Zoro # G808597594
product price: $44.69
/pr
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 03-3450-80-S
- Zoro # G808597594
- UPC # 757894602482
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Glove Width | 5 |
Details
Color | Black |
Coating Material | Nylon |
Description
Youngstown's Waterproof Winter Plus is a seasonal best selling winter work glove. 100% Waterproof and Windproof, this glove is designed to keep your hands warm and dry without sacrificing dexterity. Triple-layer technology of micro-fleece liner, waterproof membrane, and form-fit outer shell. Insulated with 40g 3M Thinsulate inside the top of hand. Durable, Dexterous, Comfortable and Warm - if you work or live in cold, wet winters you need this glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- ECLIPSE TOOLS LED Beanie, Yellow (902-596)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Medium (08-3085-80-M)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- Youngstown Glove Gloves & Hand Protection