Shop All Cold Weather Gloves
Youngstown Glove
Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large
Mfr # 03-3450-80-L
Zoro # G808597587
product price: $46.29
/pr
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 03-3450-80-L
- Zoro # G808597587
- UPC # 757894601409
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Width | 5 |
Details
Color | Black |
Coating Material | Nylon |
Description
Youngstown's Waterproof Winter Plus is a seasonal best selling winter work glove. 100% Waterproof and Windproof, this glove is designed to keep your hands warm and dry without sacrificing dexterity. Triple-layer technology of micro-fleece liner, waterproof membrane, and form-fit outer shell. Insulated with 40g 3M Thinsulate inside the top of hand. Durable, Dexterous, Comfortable and Warm - if you work or live in cold, wet winters you need this glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD WHI)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Medium (08-3085-80-M)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, Large (08-3085-80-L)
- YOUNGSTOWN GLOVE Waterproof Work Glove, Waterproof Winter w/ Kevlar, Blue/Black, XL (08-3085-80-XL)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- Youngstown Glove Cold Weather Gloves