Shop All Cold Weather Gloves
Youngstown Glove
High Visibility Performance Gloves, Safety Lime, Winter, Extra Large, Lime/Black
Mfr # 08-3710-10-XL
Zoro # G108597492
product price: $44.79
/pr
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Material Nylon
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 08-3710-10-XL
- Zoro # G108597492
- UPC # 757894605209
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Glove Width | 5 |
Details
Color | Yellow |
Coating Material | Nylon |
Description
High-Visibility version of Youngstown's top selling Waterproof Winter Plus. This glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form-fit outer shell is highlighted with reflective 3M Scotchlite. The interior of the glove is made with 40g 3M Thinsulate, a Waterproof and Windproof membrane and a warm, micro-fleece liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, 2XL (03-3450-80-XXL)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter XT, Gray, Large (11-3460-60-L)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKXLG)
- Youngstown Glove Gloves & Hand Protection