Shop All Mechanics Gloves
Youngstown Glove
High Dexterity Gloves, 2XL, Blue, Synthetic Suede
Mfr # 06-3020-60-XXL
Zoro # G808597600
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Back Material Synthetic Suede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youngstown Glove
- MFR # 06-3020-60-XXL
- Zoro # G808597600
- UPC # 757894604080
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | High Dexterity Gloves |
Color | Blue |
Back Material | Synthetic Suede |
Description
The Mechanics Plus is designed for superior comfort and dexterity. It features a padded palm made of a durable one-piece synthetic suede and high quality double-stitched bonded nylon for stronger seam strength. The thumb, index, and middle fingertips are double reinforced for increased durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multiband, Lime, Polyester, Universal (6485)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- YOUNGSTOWN GLOVE High Dexterity Gloves, L, Blue, Synthetic Suede (06-3020-60-L)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WFG2-02-S)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Yellow, Spandex (CG40-75-012)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, S (50120110020)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- Youngstown Glove Gloves & Hand Protection