Shop All General Purpose Gloves
Youngstown Glove
General Utility Gloves, General Utility Plus, Medium, Black
Mfr # 03-3060-80-M
Zoro # G408597543
product price: $30.59
/pr
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 03-3060-80-M
- Zoro # G408597543
- UPC # 757894600266
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Length | 12 in |
Details
Item | Mechanic's Gloves |
Color | Black |
Description
The General Utility Plus is the ideal all-purpose, abrasion-resistant performance work glove. Heavy-duty non-slip reinforcement is featured on the palm, fingers and thumb for lasting durability and grip. The ergonomic 3D form-fit design reduces hand fatigue while enhancing wrist support. For any number of rugged applications, the General Utility Plus is the glove you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Wrist Support, M, Right, Black (5T546)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- YOUNGSTOWN GLOVE General Utility Gloves, Large (03-3060-80-L)
- MECHANIX WEAR Original glove X Large 11 Multicam (MECMG-78-011)
- MECHANIX WEAR Mechanix Wear SpecialtyGripGloves, Synthetic Leather/Amortex, Black, Extra Large (MSG-05-011)
- CESTUS Work Gloves , Deep II Grip #3075 PR XL (3075 XL)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9508SM)
- CESTUS Work Gloves , C-12 light duty glove PR (C-12 - M)
- WEST CHESTER PROTECTIVE GEAR John Deere Child's Indoor/Outdoor Work Gloves Green/Yellow Youth 1 pair (JD00024-Y)
- Youngstown Glove General Purpose Gloves