Shop All Cut-Resistant Gloves
Youngstown Glove
General Utility Gloves, General Utility Plus lined w/ KEVLAR, Extra Large, Gray
Mfr # 05-3080-70-XL
Zoro # G908597562
product price: $69.75
/pr
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove
- MFR # 05-3080-70-XL
- Zoro # G908597562
- UPC # 757894603045
- Country of Origin China
- Category Cut-Resistant Gloves
Description
The outer shell features heavy duty non-slip reinforcement, an adjustable cuff and a terry cloth thumb. This extra tough glove is ideal for a wide range of applications where durability, cut resistance and puncture resistance is a must. Cut-resistant liner made with Kevlar fiber by DuPont throughout the entire glove. Palm exceeds cut resistant level 3 - ANSI/ISEA 105-2005. ANSI Puncture Level 4. Non-slip reinforcement for durability and grip. Comfortable synthetic suede base layer. Supportive cuff with adjustable Hook And Loop closure. Internal knuckle protection on top of hand. Double stitched bonded nylon thread for extended life. Terry cloth thumb for wiping away sweat and debris.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 SM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-XL)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- Youngstown Glove Gloves & Hand Protection