Shop All Cold Weather Gloves
Youngstown Glove Co
Winter Glove, Warm/Waterproof, Blk, M, PR
Mfr # 03-3450-80-M
Zoro # G801701554
product price: $31.25
/pr
Sold in multiples of 6 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining MicroFleece
- ANSI/ISEA Abrasion Level Not Tested
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 03-3450-80-M
- Zoro # G801701554
- UPC # 757894601386
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Item | Winter Glove, Warm, Waterproof, Thinsulate |
Color | Black |
Palm Material | Synthetic Leather |
Lining | MicroFleece |
ANSI/ISEA Abrasion Level | Not Tested |
Standards | EN 388, ANSI |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic |
Thumb Style | Ergonomic Offset |
Back Material | Nylon |
Closure Type | Hook-and-Loop |
Temp. Range | 15 Degrees to 50 Degrees F |
ANSI/ISEA Cut Level | A2 |
Finger Style | Full Finger |
Knuckle Padding Material | Foam |
Stitching Material | Coats(R) Thread |
Application | Cold Weather Work |
Cut | 3D Pattern, Ergonomic |
Description
Winter Glove, Warm, Waterproof, Thinsulate, M, Black, 12 in, Hook-and-Loop Cuff, Lining MicroFleece, Synthetic Leather Palm Material, Nylon Back Material, Foam Knuckle Padding Material, Coats(R) Thread Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Temp. Range 15 Degrees to 50 Degrees F, Standards EN 388, ANSI, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 8In Stencil, 3PK (A10691)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, 2XL, PR (11-3285-60-XXL)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl (3223XL)
- Youngstown Glove Co Gloves & Hand Protection