Shop All Cold Weather Gloves
Youngstown Glove Co
Winter Glove, Warm/Waterproof, Blk, L, PR
Mfr # 03-3450-80-L
Zoro # G601701471
product price: $31.25
/pr
Sold in multiples of 6 for $187.50
$187.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining MicroFleece
- Thumb Style Ergonomic Offset
- Knuckle Padding Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 03-3450-80-L
- Zoro # G601701471
- UPC # 757894601409
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 12 1/5 in |
Details
Item | Winter Glove, Warm, Waterproof, Thinsulate |
Color | Black |
Palm Material | Synthetic Leather |
Lining | MicroFleece |
Thumb Style | Ergonomic Offset |
Knuckle Padding Material | Foam |
Application | Cold Weather Work |
Cut | 3D Pattern, Ergonomic |
Finger Style | Full Finger |
Stitching Material | Coats(R) Thread |
Temp. Range | 15 Degrees to 50 Degrees F |
Back Material | Nylon |
Closure Type | Hook-and-Loop |
ANSI/ISEA Cut Level | A2 |
Cuff | Hook-and-Loop |
ANSI/ISEA Abrasion Level | Not Tested |
Grade of Leather | Synthetic |
Standards | EN 388, ANSI |
Description
Winter Glove, Warm, Waterproof, Thinsulate, L, Black, 12 1/5 in, Hook-and-Loop Cuff, Lining MicroFleece, Synthetic Leather Palm Material, Nylon Back Material, Foam Knuckle Padding Material, Coats(R) Thread Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Temp. Range 15 Degrees to 50 Degrees F, Standards EN 388, ANSI, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-4'0" length Black (630A-BLA4)
- 3M Head Strap/Harness Assembly (7893S)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, 2XL, PR (11-3285-60-XXL)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- Youngstown Glove Co Gloves & Hand Protection