Shop All Tactical Gloves
This Product is Discontinued
Youngstown Glove Co
Tactical/Military Glove, XL, Black, PR, Size: Xl (Discontinued)
Mfr # 08-8450-80-XL
Zoro # G3978362
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Cuff Neoprene
- Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
- Application Cold Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 08-8450-80-XL
- Zoro # G3978362
- UPC # 757894606008
- Country of Origin Viet Nam
- Category Tactical Gloves
Dimensions
Size | XL |
Length | 9-1/2 to 10" |
Details
Item | Tactical/Military Glove |
Color | Black |
Cuff | Neoprene |
Palm Material | Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement |
Application | Cold Weather |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot |
Thumb Style | Wing |
Stitching Material | 3 Ply 100D Bonded Nylon |
Lining | Waterproof Membrane, 40g 3M Thinsulate, 100% Polyester Tricot |
Cut | Ergonomic, 3D Pattern |
Description
Tactical/Military Glove, XL, Black, 9 1/2 to 10 in, Neoprene Cuff, Lining Waterproof Membrane, 40g 3M Thinsulate, 100 Percent Polyester Tricot, Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement Palm Material, Block Span, Waterproof Membrane, 40g 3M Thinsulate, 100 Percent Polyester Tricot Back Material, 3 Ply 100D Bonded Nylon Stitching Material, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.