Youngstown Glove Co

Mechanics Gloves, S, Black/Tan, Nomex(R)


product price: $45.89
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Tan
  • Glove Length 10 in
  • Palm Material Goat Grain Leather Lined with 100% Kevlar(R)
  • Application Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
  • Standards NFPA 70E
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S
Glove Length 10 in

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Goat Grain Leather Lined with 100 Percent Kevlar(R), Standards Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.