Shop All Mechanics Gloves
Youngstown Glove Co
Mechanics Gloves, 2XL, Black/Tan, Nomex(R)
Mfr # 12-3270-80-XXL
Zoro # G4924543
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Length 10 in
- Palm Material Goat Grain Leather Lined with 100% Kevlar(R)
- Application Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
- Standards NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3270-80-XXL
- Zoro # G4924543
- UPC # 757894608484
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Size- Alpha | XL |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Goat Grain Leather Lined with 100 Percent Kevlar(R), Standards Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, M, Black/Tan, Nomex(R) (12-3270-80-M)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, Xl, Black/Tan, Nomex(R) (12-3270-80-XL)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- YOUNGSTOWN GLOVE CO High Dexterity Performance Work Glove - Mechanics Plus - Extra Large (06-3020-60-XL)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, S, Black, Breathable Spandex (9001)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- Youngstown Glove Co Mechanics Gloves