Shop All Leather Palm Gloves
Youngstown Glove Co
Leather Gloves, Gray, Grade A, Unlined, L, PR
Mfr # 12-3180-70-L
Zoro # G3824920
product price: $20.25
/pr
Sold in multiples of 6 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Terry Cloth
- Glove Materials Nylon, Polyester
- Glove Cut Clute
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3180-70-L
- Zoro # G3824920
- UPC # 757894608941
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Terry Cloth |
Glove Materials | Nylon, Polyester |
Glove Cut | Clute |
Glove Leather Grade | A |
Insulated | No |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Thumb Style Terry Cloth, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, XL, PR (12-3180-70-XL)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, M, PR (11-3245-60-M)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- Youngstown Glove Co Leather Palm Gloves