Shop All Leather Palm Gloves
Youngstown Glove Co
Leather 3D Pattern Gloves, Tan, L, PR
Mfr # 11-3245-60-L
Zoro # G4509461
product price: $39.65
/pr
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Wing
- Glove Materials Goatskin
- Leather Grade Top Grain
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3245-60-L
- Zoro # G4509461
- UPC # 757894607005
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Stitching Material 3 Ply 100D Bonded Nylon, Insulated No, Sold As Pair, Standards Arc Rated to 20.8 cal/cm�, ASTM F2675/F2675M-13, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Poly/Cotton Baseball Bump Cap With Polyethylene Insert, (V410-B03)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, M, PR (11-3245-60-M)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- Youngstown Glove Co Leather Palm Gloves