Shop All Cold Weather Gloves
Youngstown Glove Co
Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL
Mfr # 08-3710-10 XL
Zoro # G4161157
original price:
$37.59
5% off
new price: $35.49
/pr
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Hi Visibility Green
- Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent
- Lining Micro Fleece
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 08-3710-10 XL
- Zoro # G4161157
- UPC # 757894605209
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Mechanics Gloves |
Color | Hi Visibility Green |
Palm Material | Synthetic Leather Base Layer with Non-Slip Reinforceent |
Lining | Micro Fleece |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Back Material | Waterproof Membrane, 60g 3M Thinsulate |
Cuff | Hook and Loop |
Cut | 3D Pattern, Ergonomic |
Knuckle Padding Material | Foam Padding |
Thumb Style | Terry Cloth Brow Wipe |
Finger Material | Synthetic Leather Base Layer with Non-Slip Reinforceent |
Thumb Material | Terry Cloth Wipe on Top, Double Synthetic Leather on Palm |
Finger Style | Full Finger |
Closure Type | Hook and Loop |
Application | Wet and Cold Conditions |
Temp Rating | Above 32 Degrees F |
Color Family | Lime |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1102205)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S (08-3710-10 S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- Youngstown Glove Co Gloves & Hand Protection