Shop All Cold Weather Gloves
Youngstown Glove Co
Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M
Mfr # 08-3710-10 M
Zoro # G4073361
product price: $34.35
/pr
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Visibility Green
- Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent
- Lining Micro Fleece
- Minimum Temperature Not Rated
- Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 08-3710-10 M
- Zoro # G4073361
- UPC # 757894605162
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Mechanics Gloves |
Color | Hi Visibility Green |
Palm Material | Synthetic Leather Base Layer with Non-Slip Reinforceent |
Lining | Micro Fleece |
Minimum Temperature | Not Rated |
Palm Construction | Synthetic Leather Base Layer with Non-Slip Reinforceent |
Back Material | Waterproof Membrane, 60g 3M Thinsulate |
Cut | 3D Pattern, Ergonomic |
Closure Type | Hook and Loop |
Thumb Material | Terry Cloth Wipe on Top, Double Synthetic Leather on Palm |
Thumb Style | Terry Cloth Brow Wipe |
Finger Material | Synthetic Leather Base Layer with Non-Slip Reinforceent |
Finger Style | Full Finger |
Knuckle Padding Material | Foam Padding |
Cuff | Hook and Loop |
Application | Wet and Cold Conditions |
Color Family | Lime |
Temp Rating | Above 32 Degrees F |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S (08-3710-10 S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- Youngstown Glove Co Cold Weather Gloves