Shop All Cold Weather Gloves
Youngstown Glove Co
Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, 2XL
Mfr # 08-3710-10 XXL
Zoro # G3909491
product price: $37.95
/pr
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Visibility Green
- Palm Material Leather
- Lining Micro Fleece
- Palm Construction Reinforced
- Thumb Material Terry Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 08-3710-10 XXL
- Zoro # G3909491
- UPC # 757894605223
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Mechanics Gloves |
Color | Hi Visibility Green |
Palm Material | Leather |
Lining | Micro Fleece |
Palm Construction | Reinforced |
Thumb Material | Terry Cloth |
Closure Type | Wrist Strap |
Cuff | Hook and Loop |
Thumb Style | Terry Cloth Brow Wipe |
Cut | Ergonomic, 3D Pattern |
Back Material | Waterproof Membrane, 60g 3M Thinsulate |
Finger Style | Full Finger |
Application | Wet and Cold Conditions |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Color Family | Lime |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- 3M $YELLOW 3/4" TAPE (3M06652)
- MILWAUKEE TOOL Helmet Liner, Polyester, Blue (48-73-4544)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- Youngstown Glove Co Cold Weather Gloves