Shop All Heat Resistant Gloves
Youngstown Glove Co
FR Ultimate WP Utility Glv, Leather, XL, PR
Mfr # 12-3290-60-XL
Zoro # G4509513
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11"
- Palm Material Flame and Oil Resistant Cowhide Leather
- Max. Temp. Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
- Standards Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
- Lining FR Nomex, Waterproof Membrane, 100% Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3290-60-XL
- Zoro # G4509513
- UPC # 757894608064
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Length | 11" |
Description
FR Ultimate WP Utility Glove, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Sold As Pair, Standards Arc Rated to 55 cal/cm�, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- YOUNGSTOWN GLOVE CO FR Ultimate WPUtility Glv, Leather, 2XL, PR (12-3290-60-XXL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, S, PR (12-3390-60-S)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, XL, PR (11-3285-60-XL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- Youngstown Glove Co Heat Resistant Gloves