Shop All Heat Resistant Gloves
Youngstown Glove Co
FR Ultimate WP Utility Glv, Leather, L, PR
Mfr # 12-3290-60-L
Zoro # G4509504
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Length 11"
- Palm Material Flame and Oil Resistant Cowhide Leather
- Max. Temp. Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
- Standards Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3290-60-L
- Zoro # G4509504
- UPC # 757894608040
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | L |
Length | 11" |
Description
FR Ultimate WP Utility Glove, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Sold As Pair, Standards Arc Rated to 55 cal/cm�, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- YOUNGSTOWN GLOVE CO FR Ultimate WPUtility Glv, Leather, 2XL, PR (12-3290-60-XXL)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, S, PR (12-3390-60-S)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- TUCKER SAFETY Small 20 in SteamGlove Steam Resistant Glove, PR (92202)
- Youngstown Glove Co Heat Resistant Gloves