Shop All Heat Resistant Gloves
Youngstown Glove Co
Flame and Heat Resistant Gloves, M, PR
Mfr # 12-3390-60-M
Zoro # G9990005
Sold in multiples of 6 for $1,217.94
Free Shipping & Returns
$1,217.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Palm Material Schoeller Works/Fire Resistant
- Max. Temp. Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn
- Standards EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105
- Lining Kevlar(R) Knit, Nomex(R) Thermal Batting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3390-60-M
- Zoro # G9990005
- UPC # 757894609443
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | M |
Length | 15" |
Size (Alpha) | M |
Details
Item | Flame and Heat Resistant Gloves |
Palm Material | Schoeller Works/Fire Resistant |
Max. Temp. | Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn |
Standards | EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105 |
Lining | Kevlar(R) Knit, Nomex(R) Thermal Batting |
Hazard Risk Category (HRC) | 3 |
Level | 2 |
Knuckle Padding Material | Pyron Felt |
ATPV Rating | 28.0 cal./cm2 |
Application | Gas Utility, Refinery, Pipeline - Emergency Flame Situations, Designed for When Workers Must get into FR Suits, Anti-Static, Flame Resistant, Heat Resistant, Cut Resistant, High Visibility, No Shrink |
ANSI/ISEA Cut Level | 2 |
Stitching | 100% Nomex 40cc |
ANSI Cut Grams | 734 |
Cuff | Gauntlet |
Closure Type | Open |
Grip Pattern | Schoeller Works/Fire Resistant |
Back Material | Woven DuPont(TM) Nomex(R) IIIA |
Color | Black/Green/Silver |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 2 |
Description
Flame and Heat Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level Not Rated, Standards EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- SIGNMISSION OSHA Emergency Sign, 3.5" Height, First Aid Kit Inside, Landscape, EM-D-35-L-10324-10PK (OS-EM-D-35-L-10324-10PK)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- YOUNGSTOWN GLOVE CO FR Ultimate WPUtility Glv, Leather, 2XL, PR (12-3290-60-XXL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- MCR SAFETY Gloves, Hot Mill Burlap Premium Gauntlet, 12PK (9136KG)
- Youngstown Glove Co Heat Resistant Gloves