Shop All Cold Weather Gloves
Youngstown Glove Co
Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL
Mfr # 11-3460-60-XL
Zoro # G4643992
product price: $43.25
/pr
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining 200g Thinsulate/Micro Fleece
- Minimum Temperature Not Rated
- Palm Construction Non-Slip Reinforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3460-60-XL
- Zoro # G4643992
- UPC # 757894607326
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | 200g Thinsulate/Micro Fleece |
Minimum Temperature | Not Rated |
Palm Construction | Non-Slip Reinforcement |
Back Material | Waterproof Membrane, 200g 3M Thinsulate |
Thumb Material | Terry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm |
Cuff | Gauntlet |
Finger Style | Full Finger |
Cut | Ergonomic, 3D Pattern |
Closure Type | Slip-On |
Thumb Style | Terry Cloth Brow Wipe |
Coating Material | Non Coated |
Finger Material | Synthetic Leather Base Layer with Non-Slip Reinforcement |
Application | Winter Work, Construction, Utilities, Plumbing, Snow Clearing, Snow Sports, Ice Fishing |
Temp Rating | Above 32 Degrees F |
Palm Style | Leather |
Color Family | Black |
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, Black, 3", PK108 (DCA-37)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- Youngstown Glove Co Gloves & Hand Protection