Shop All Cold Weather Gloves
Youngstown Glove Co
Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S
Mfr # 11-3460-60-S
Zoro # G4643965
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining 200g Thinsulate/Micro Fleece
- Minimum Temperature Not Rated
- Palm Construction Non-Slip Reinforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3460-60-S
- Zoro # G4643965
- UPC # 757894607265
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | 200g Thinsulate/Micro Fleece |
Minimum Temperature | Not Rated |
Palm Construction | Non-Slip Reinforcement |
Back Material | Waterproof Membrane, 200g 3M Thinsulate |
Closure Type | Slip-On |
Finger Style | Full Finger |
Coating Material | Non Coated |
Finger Material | Synthetic Leather Base Layer with Non-Slip Reinforcement |
Cut | Ergonomic, 3D Pattern |
Thumb Material | Terry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm |
Thumb Style | Terry Cloth Brow Wipe |
Cuff | Gauntlet |
Application | Winter Work, Construction, Utilities, Plumbing, Snow Clearing, Snow Sports, Ice Fishing |
Palm Style | Leather |
Temp Rating | Above 32 Degrees F |
Description
Cold Protection Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement, Glove Liner Material Waterproof Membrane, 200g Thinsulate, 100 Percent Poly Tricot, Glove Back Material Block Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner, Glove Coating Material Non Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- 3M SAFETY-WALK Safety-Walk General Purpose Tread Rolls, 4" x 60 ft, Black (610)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, L, 9" L, PR (FFTAB-55-010)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- POLAR PLUS Black Thermal Knit Glove w/Latex Grip Palm, L, PK12 (FG-1000-L)
- Youngstown Glove Co Cold Weather Gloves