Shop All Heat Resistant Gloves
Youngstown Glove Co
Arc Flash Gloves, 2XL, Tan, Slip On, PR
Mfr # 12-3265-60-XXL
Zoro # G9168616
product price: $38.39
/pr
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Cuff Style Slip-On
- Material Goat Grain Leather
- Standards OSHA CFR 29 Part 1926 and NFPA 70e
- Fabric Weight 18 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3265-60-XXL
- Zoro # G9168616
- UPC # 757894609948
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | 2XL |
Length | 11" |
Glove Size | 2XL |
Glove Length | 11 in |
Size (Alpha) | 2XL |
Details
Item | Arc Flash Gloves |
Cuff Style | Slip-On |
Material | Goat Grain Leather |
Standards | OSHA CFR 29 Part 1926 and NFPA 70e |
Fabric Weight | 18 oz. |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 23.0 cal./cm2 |
Color | Tan |
Application | Work In Non-Voltage Arc Flash Areas, Construction, Replaces Commodity Driver Gloves |
ANSI/ISEA Puncture Level | 4 |
Cuff | Slip-On |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Arc Flash Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards OSHA CFR 29 Part 1926 and NFPA 70e, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, XL, Tan, Slip On, PR (12-3265-60-XL)
- YOUNGSTOWN GLOVE CO FR Ultimate WPUtility Glv, Leather, 2XL, PR (12-3290-60-XXL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, PR (12-3390-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, XL, PR (11-3285-60-XL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- Youngstown Glove Co Gloves & Hand Protection