Shop All Drawer Slides
Youngdale
Youngdale HY65 WH 0.5 in. OL Pivot Hinge Lowprofile; White
Mfr # HY65 WH
Zoro # G304085373
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngdale
- MFR # HY65 WH
- Zoro # G304085373
- Country of Origin China
- Category Drawer Slides
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Door thickness from 0.5" to 1"
- Full 180 deg opening
- Vertical and horizontal adjustment
- Single pivot point
- Durable and quiet nylon roller
- Self closing
- Color: White
- Size: 0.5" OL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Round, Tubular Lock Antique Brass (SDL980U5)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Adobe Drift (Carton of 10) (53509)
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- BLUM Standard Right Hand Locking Device for 552/562 Tandem Slides (T51.1700.04KU R)
- ACCURIDE Drawer Slide, Side/Hard Mount, 3/4 Ext., Conv., PK2, 1/2"W (SS2028-18P)
- PRIME-LINE Nylon Drawer Track Backplate 2 Pack (R 7145)
- GOURMETGALLEY 222186 White Polyethylene Drawer Track Guide Kit (GO613205)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/16-W)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- COMPX NATIONAL Deadbolt Drawer Lock, Brass (C8179-107-4)
- Youngdale Drawer Slides