Shop All Drawer Slides
Youngdale
Youngdale HY65 NK 0.5 in. OL Pivot Hinge Lowprofile; Nickel
Mfr # HY65 NK
Zoro # G304085243
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngdale
- MFR # HY65 NK
- Zoro # G304085243
- Country of Origin China
- Category Drawer Slides
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Door thickness from 0.5" to 1"
- Full 180 deg opening
- Vertical and horizontal adjustment
- Single pivot point
- Durable and quiet nylon roller
- Self closing
- Color: Nickel
- Size: 0.5" OL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050461 (050461)
- LORD & HODGE CANVAS SNAP FASTENERKIT (1100)
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- FASTCAP Fastcap Fcdrawer Bumper Drawer Bumper - White (FCDRAWER BUMPER)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- PRIME-LINE Roller Rear Drawer#22797 (22797)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- DTC 22in Length x 3-1/2in Height Gray Full Extension Double Wall Drawer Side Set (HD11550A17X)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70, 5PK (SK-70-5)
- HARDWARE RESOURCES 15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-15)
- Youngdale Drawer Slides