Youngdale

Youngdale HY65 AB 0.5 in. OL Pivot Hinge Low Profile AB; Antique Brass


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • Door thickness from 0.5" to 1"
  • Full 180 deg opening
  • Vertical and horizontal adjustment
  • Single pivot point
  • Durable and quiet nylon roller
  • Self closing
Specifications
  • Color: Antique Brass
  • Size: 0.5" OL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.