Shop All Cabinet Hinges
Youngdale
Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10
Mfr # 54.106.03x10
Zoro # G503974492
product price: $50.69
/pk 10, $5.07/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Screw-On
- Range of Motion 150 Degrees
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Youngdale
- MFR # 54.106.03x10
- Zoro # G503974492
- UPC # 841572120976
- Country of Origin United States
- Category Cabinet Hinges
Details
Material | Steel |
Mounting | Screw-On |
Range of Motion | 150 Degrees |
Finish | Antique Brass |
Description
Youngdale replacement hinges are for overlay cabinet doors. They are cost-effective alternatives to European hinges. They are also easier to install. Screws and bumper pads are included.
• 1/2 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
• 1/2 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (3070pri1501CLETLH1D4916)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- YOUNGDALE Oil Rubbed Bronze 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.07x10)
- YOUNGDALE Oil Rubbed Bronze 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.07x10)
- YOUNGDALE White 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.01x10)
- YOUNGDALE Nickel 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.02x10)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- BLUM 6mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6060)
- Youngdale Cabinet Hinges