Young Time

7140YT 48'' x 15'' x 32 1/2'' Natural 25-Cubbie Storage Unit


product price: $731.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your learning space neat and organized with this Young Time 7140YT 48'' x 15'' x 32 1/2'' natural 25-cubbie storage unit. An excellent addition to daycare centers classrooms or Head Start facilities this versatile storage unit features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This unit is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This unit is built with 25 cubbie compartments so each child in your class can have their own special compartment. The cubbies are designed to hold Jonti-Craft clear bins sold separately for maximum organization. This unit is great for storing everything from toys and games to students' backpacks and lunch boxes. Plus it comes ready-to-assemble for ultimate convenience and can be made mobile using Jonti-Craft's caster kit C sold separately. It is the ideal solution to your classroom storage needs!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15''Height: 32 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.