Shop All Gear Lockers
Young Time
7104YT 48'' x 12'' x 20'' Natural 10-Section Wall Mounted Coat Locker
Mfr # 5317104
Zoro # G511638096
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Time
- MFR # 5317104
- Zoro # G511638096
- Country of Origin China
- Category Gear Lockers
Description
Keep your learning space neat and organized with this Young Time 7104YT 48'' x 12'' x 20'' natural 10-section wall mounted coat locker. An excellent addition to daycare centers classrooms or Head Start facilities this versatile locker features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This storage locker is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This locker is built with 10 compartments that are perfect for storing lunch boxes water bottles or even shoes. Underneath these are large easy access hooks that allow children to hang jackets umbrellas and backpacks. Plus its wall-mounted design frees up floor space and it comes ready-to-assemble for ultimate convenience. It is the ideal solution to your classroom storage needs!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 12''Height: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- Young Time Gear Lockers