Young Time

7093YT 48 1/2'' x 23 1/2'' x 42'' Natural 4-Station Art Center


product price: $787.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Open up a world of artistic expression for toddlers with this Young Time 7093YT 48 1/2'' x 23 1/2'' x 42'' natural 4-station art center. An excellent addition to daycare centers classrooms or Head Start facilities this versatile art center features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This art center is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This art center features four easels with two on each side allowing four children to create art at once. It also boasts open shelving which provides plenty of storage space for art supplies sold separately and paint trays attached to the easels. Plus it comes ready-to-assemble for ultimate convenience and can be made mobile using Jonti-Craft's caster kit A sold separately. Promote creativity in your classroom with this art center!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48 1/2''Depth: 23 1/2''Height: 42''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.