Shop All Classroom Furniture
Young Time
7086YT 42'' x 15 1/2'' x 18 1/2'' Natural Living Room Couch with Padded Blue Seating
Mfr # 5317086
Zoro # G211673915
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Time
- MFR # 5317086
- Zoro # G211673915
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play with this Young Time 7086YT 42'' x 15 1/2'' x 18 1/2'' natural living room couch with padded blue seating. An excellent addition to daycare centers classrooms or Head Start facilities this versatile play couch features padded blue seating with a durable laminate design that provides the warm look of natural wood and will fit into any setting. It is made with a UV cured finish making it an environmentally conscious choice.This couch is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. Plus the couch comes ready-to-assemble for ultimate convenience. This play couch is ideal for use with its matching chair and a coffee table sold separately. It is also perfect for both playtime and early literacy applications. Promote learning through dramatic play in your classroom with this couch!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 42''Depth: 15 1/2''Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- KAGAN MegaTimer (JMT)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- ALLIED MOULDED PRODUCTS Box Ceil Rno Fbgls Adjbr (H9350=BHK)
- Young Time Classroom Furniture